
Round Floor Box, Diameter 5", Depth 6", PVC
Item #: 0014415
Cat #: E971FB
UPC: 034481067061
$ 92.14 EA
Company wide:
272
in stock
Documents & Guides
5 Inch Round, Floor Box, Depth 6 Inch, 90 Cubic Inch, Hubs (2) 3/4 Inch, (2) 1 Inch Includes: (2) 1 x 3/4 Inch & (2) 3/4 x 1/2 Inch Conduit Reducers, PVC, Minimum Concrete Depth 3-1/2 Inch
Overview
5 Inch Round, Floor Box, Depth 6 Inch, 90 Cubic Inch, Hubs (2) 3/4 Inch, (2) 1 Inch Includes: (2) 1 x 3/4 Inch & (2) 3/4 x 1/2 Inch Conduit Reducers, PVC, Minimum Concrete Depth 3-1/2 Inch
ABB's floor boxes offer three way versatilty for power, data, and communicartions, and are suitable for any on grade/below grade application. Easy to install in concrete or wood sub-floor construction applications.
Also known as: 034481067061, E971FB, CARE971FB, concrete floor box, Carlon Floor Box
Specifications
| Depth: | 6 in |
| Material: | PVC |
| Cubic Inches: | 90 in³ |
| Hub Diameter: | 3/4 in, 1 in |
| Number of Hubs: | 4 |
| Depth: | 6 in |
| Cubic Inches: | 90 in³ |
| Number of Hubs: | 4 |
| Material: | PVC |
| Hub Diameter: | 3/4 in, 1 in |