Disconnect Switch, 100A, 600V, 3P, Non-Fusible, NEMA 4X, Heavy Duty

Item #: 1441378

Cat #: THN3363SS

UPC: 783164133240

$ 3129.21 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, Stainless Steel, Heavy Duty
Also known as: 783164133240, THN3363SS, ABBTHN3363SS

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600