This product has been discontinued.
5MP H.265 2MP 60FPS 4~9MM WDR SNV -50°C ~ 50°C DOME IP CAMERA
Item #: 1441338
Cat #: FD9381EHTV
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
5MP H.265 2MP 60FPS 4~9MM WDR
SNV -50°C ~ 50°C DOME IP CAMERA
Overview
5MP H.265 2MP 60FPS 4~9MM WDR
SNV -50°C ~ 50°C DOME IP CAMERA
Also known as: FD9381EHTV, VIOFD9381EHTV
Specifications
No Specifications Available