2-In-1 Impact Socket Set, 12-Point, 6-Piece

Item #: 1441304
Cat #: 66010
UPC: 092644650529
$ 199.99 EA
Company wide:
11 in stock
Documents & Guides
2-In-1 Impact Socket Set, 12-Point, 6-Piece, Includes: 1-1/8 x 15/16-Inch, 1 x 13/16-Inch, 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch, and 1/2 x 3/8-Inch

Overview

2-In-1 Impact Socket Set, 12-Point, 6-Piece, Includes: 1-1/8 x 15/16-Inch, 1 x 13/16-Inch, 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch, and 1/2 x 3/8-Inch
Six-piece Impact Socket Set consisting of the commonly used impact socket sizes used in utility and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-point design is easier to position on fasteners including square ones. Available in a convenient carrying case.
Also known as: 092644650529, 66010, KLE66010

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)