Eaton Power Defense Molded Case Circuit Breaker

Item #: 1441293
Cat #: PDG13F0015TFFJ
UPC: 786679246900
$ 460.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 15A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 15A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 15A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)
Also known as: 786679246900, PDG13F0015TFFJ, CUTPDG13F0015TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 15
Volts AC: 600
Interrupt Rating AC: 14kA
Mounting: Panel
Amps: 15
Interrupt Rating AC: 14kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)