1/2" Splash Zone Liquidtight Metallic Flexible Conduit, White, 100'

Item #: 1441260

Cat #: SZ023000

UPC: 077680292674

$ 3.48 FT
Company wide:
200 in stock
Documents & Guides
1/2" Splash Zone Liquidtight Metallic Flexible Conduit, White, 100 Foot Carton

Overview

1/2" Splash Zone Liquidtight Metallic Flexible Conduit, White, 100 Foot Carton

This specification covers AFC Cable Systems, Inc. UL Liquid-Tuff™ Liquidtight Flexible Steel Conduit designed for use as a raceway for NSF® 169 Component Special Purpose Food Equipment and Devices, meat packing, restaurants, food processing, poultry packing, pharmaceutical facilities, as well as, power, control and communications cables in accordance with Article 350 of the National Electrical Code. Temperature ranges: 80°C (176°F) Dry, 60°C (140°F) Wet, 70°C (158°F) Oily, -40°C (-40°F) Low Temperature. PVC jacket designed to inhibit bacteria growth and to withstand ‘wash down/splash zones’ with bleach agents. This Liquidtight Flexible Steel Conduit is manufactured and tested in accordance with Underwriters Laboratories Inc. Standard UL 360 and carries the UL Listing Mark. It is further certified to NSF® 169 Component, CSA C22.2 Number 56. The product carries the UL Listing Mark, CSA Certification Mark, and NSF® 169 Component Certification Logo.

Also known as: 077680292674, SZ023000, AFCSZ023000, 1/2" white flex

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: White
Material: Steel
Package Type: Coil
Family / Style: LIQUID-TUFF™
Type: Splash Zone
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Family / Style: LIQUID-TUFF™
Length: 100 ft
Color: White
Package Type: Coil
Type: Splash Zone