50A Flush Mount Receptacle, 14-50R, Black

Item #: 1441181

Cat #: 66500BK

UPC: 883951413330

$ 11.88 EA
Company wide:
69 in stock
Documents & Guides
50A Flush Mount Receptacle, 14-50R, Black

Overview

50A Flush Mount Receptacle, 14-50R, Black
Also known as: 883951413330, 66500BK, ERL66500BK

Specifications

Color: Black
Amps: 50
NEMA Configuration: 14-50R
Color: Black
NEMA Configuration: 14-50R
Amps: 50