30A Flush Mount Receptacle, 14-30R, Black

Item #: 1441180

Cat #: 66300BK

UPC: 883951410308

$ 11.88 EA
Company wide:
88 in stock
Documents & Guides
30A Flush Mount Receptacle, 14-30R, Black

Overview

30A Flush Mount Receptacle, 14-30R, Black

ENERLITES flush mount receptacles are precision-manufactured using the finest materials and designed with special features to give them an attractive appearance and make them easy to install. This industrial-grade flush mount receptacle is 30 Amp, NEMA 14-30R.

Also known as: 883951410308, 66300BK, ERL66300BK

Specifications

Color: Black
Amps: 30
NEMA Configuration: 14-30R
Color: Black
NEMA Configuration: 14-30R
Amps: 30