2' x 4' Surface Mount Troffer Kit, 5.5" Depth, White

Item #: 1441147

Cat #: 2X4SMKSHPPAF

UPC: 193047794312

Company wide:
0 in stock
Documents & Guides
2 x 4 Surface Mount Troffer Kit, 5.5 Inch Depth, White

Overview

2 x 4 Surface Mount Troffer Kit, 5.5 Inch Depth, White
Also known as: 193047794312, 2X4SMKSHPPAF, LIT2X4SMKSHPPAF

Specifications

Mounting: Surface
Length: 4 ft
Color: White
Material: Steel
Width: 2 ft
Light Technology: LED
Mounting: Surface
Color: White
Width: 2 ft
Length: 4 ft
Material: Steel
Light Technology: LED