CF7DS850ECO 50/CS 1/SKU

Item #: 1441133

Cat #: CF7DS850ECO

UPC: 046135212758

Company wide:
0 in stock
Documents & Guides
No Documents Available
DULUX 7W single compact fluorescent lamp with 2 pin base, 5000K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21275* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

DULUX 7W single compact fluorescent lamp with 2 pin base, 5000K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21275* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135212758, CF7DS850ECO, SYLCF7DS850ECO

Specifications

Lumens: 400
Wattage: 7
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Base: 2-Pin (G23)
Shape: CFT (Flat Twin)
Lumens: 400
Color Temperature: 5000 (Bright White)
Volts AC: 120
Base: 2-Pin (G23)
Wattage: 7
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Shape: CFT (Flat Twin)