LED Hazardous Location Luminaire

Item #: 1441090

Cat #: MLGBH92CJ5BU

UPC: 781381374392

Call for price
Company wide:
0 in stock
Documents & Guides
LED Hazardous Location Luminaire, Watertight Pendant, 9500 Lumens, 3/4" NPT Hub, 5000K, Type V Light Distribution Pattern, 120-277 Volts AC, 50/60 Hz

Overview

LED Hazardous Location Luminaire, Watertight Pendant, 9500 Lumens, 3/4" NPT Hub, 5000K, Type V Light Distribution Pattern, 120-277 Volts AC, 50/60 Hz
Also known as: 781381374392, MLGBH92CJ5BU, APPMLGBH92CJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 9500
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Lumens: 9500