LED Luminaire, 16700 Lumen, 5000K, 120-277 Volt, Hazardous Location

Item #: 1441087

Cat #: MLGBH62CJ5BU

UPC: 781381374415

$ 3225.50 EA
Company wide:
0 in stock
Documents & Guides
LED Luminaire, 16700 Lumen, 5000K, 70 CRI, 120-277 Volt, Type V Distribution, Short Glass Prismatic Refractor, Watertight Pendant, 3/4" Hub, Hazardous Location, Replaces 400-600 Watt HID

Overview

LED Luminaire, 16700 Lumen, 5000K, 70 CRI, 120-277 Volt, Type V Distribution, Short Glass Prismatic Refractor, Watertight Pendant, 3/4" Hub, Hazardous Location, Replaces 400-600 Watt HID

NEC/CEC Standard Model: Class I, Division 2, Groups A, B, C, D | Class II, Division 1 and 2, Group E, F, G | Class III | Class I, Zone 2 AEx ec IIC | Zone 21 AEx tb IIIC | Class I, Zone 2 Ex ec II | Zone 21 Ex tb IIIC | Type 3R, 4, 4X | IP66/IP67 | Simultaneous Exposure | Suitable for Use in Wet Locations | Marine Outside Type (Salt Water)

Also known as: 781381374415, MLGBH62CJ5BU, APPMLGBH62CJ5BU

Features & Benefits

  • Modular design provides thousands of combinations for maximum versatility
  • Choice of optics for optimal light distribution in a variety of applications: Type I, Type III, Type V or Type V Wide

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 4
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 4
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277