LED Area light, 150 Watt, 14288 Lumen, 5000K, 120-277V

Item #: 1441085

Cat #: ALED5S150D10

UPC: 019813426068

$ 1298.27 EA
Company wide:
0 in stock
Documents & Guides
LED Area light, 150 Watt, 14288 Lumen, 5000K, 74 CRI, 120-277 Volt, 0-10V Dimming, Type V Distribution, Bronze Finish, Tenon Mount

Overview

LED Area light, 150 Watt, 14288 Lumen, 5000K, 74 CRI, 120-277 Volt, 0-10V Dimming, Type V Distribution, Bronze Finish, Tenon Mount
Also known as: 019813426068, ALED5S150D10, RABALED5S150D10

Specifications

Color Temperature: 5000 (Bright White)
Type: Area Light
Mounting: Tenon
Wattage: 60
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Tenon
Color: Bronze
Dimmable: Yes
Type: Area Light
Wattage: 60
Light Technology: LED