
5-Light Chandelier, 100W, A19, 120V, Brushed Nickel Finish
Item #: 1441028
Cat #: 3137305-962
UPC: 785652069833
$ 401.49 EA
Company wide:
0
in stock
Documents & Guides
Five Light Chandelier, 100 Watt, Medium Base,-á120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location
Overview
Five Light Chandelier, 100 Watt, Medium Base,-á120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652069833, 3137305-962, SEA3137305962
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Type: | 5-Light, Chandelier |
| Diameter: | 26 in |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Type: | 5-Light, Chandelier |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Diameter: | 26 in |