
Round Head Machine Screw, Slotted, Solid Brass, 1/4 x 1-1/2"
Item #: 1440869
Cat #: RMB14112
UPC: 781002557081
$ 1.49 EA
Company wide:
0
in stock
Documents & Guides
Round Head Machine Screw, Slotted, Solid Brass, 1/4 x 1-1/2 Inch
Overview
Round Head Machine Screw, Slotted, Solid Brass, 1/4 x 1-1/2 Inch
Solid Brass Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with solid brass nuts. They are used in scenarios where corrosion resistance and prevention of tarnishing are the primary concern. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002557081, RMB14112, DOTRMB14112
Specifications
| Screw Head: | Round |
| Length: | 1 1/2 in |
| Diameter: | 1/4 in |
| Drive: | Slotted |
| Material: | Brass |
| Screw Head: | Round |
| Diameter: | 1/4 in |
| Material: | Brass |
| Length: | 1 1/2 in |
| Drive: | Slotted |