Anchor Kit, #10 Phillips/Slotted, #22 Red Anchor

Item #: 1440865

Cat #: K6COTP

UPC: 781002296270

$ 38.17 EA
Company wide:
0 in stock
Documents & Guides
Anchor Kit, #10 Phillips/Slotted, #22 Red Anchor, 1 Inch Anchor, 1 Inch Screw

Overview

Anchor Kit, #10 Phillips/Slotted, #22 Red Anchor, 1 Inch Anchor, 1 Inch Screw

The K6COTP Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.

Also known as: 781002296270, K6COTP, DOTK6COTP

Specifications

Color: Red
Drive: Phillips
Length: 1 in
Material: Plastic
Color: Red
Length: 1 in
Drive: Phillips
Material: Plastic