PIP FLOODLIGHT 15W COOL LED 120-277V D

Item #: 1440819

Cat #: PIP15/D10

UPC: 019813494685

Company wide:
0 in stock
Documents & Guides
No Documents Available
PIP FLOODLIGHT 15W COOL LED 120-277V DIM W/ ARM BZ

Overview

PIP FLOODLIGHT 15W COOL LED 120-277V DIM W/ ARM BZ
Also known as: 019813494685, PIP15/D10, RABPIP15D10

Specifications

Color Rendering Index (CRI): 77
Color Temperature: 5000 (Bright White)
Wattage: 15
Color: Bronze
Color Rendering Index (CRI): 77
Wattage: 15
Color Temperature: 5000 (Bright White)
Color: Bronze