100' Polyester Fish Tape W/ Flexible Metal Leader

Item #: 1440696

Cat #: 48-22-4195

UPC: 045242509942

$ 119.97 EA
Company wide:
29 in stock
Documents & Guides
100' Polyester Fish Tape W/ Flexible Metal Leader, High Flexibility Tape for Easier Feeding, Triple Strand Design Won't Kink

Overview

100' Polyester Fish Tape W/ Flexible Metal Leader, High Flexibility Tape for Easier Feeding, Triple Strand Design Won't Kink

Milwaukee® polyester fish tapes feature a high flexibility tape for the easiest fishing. The triple strand design won't kink and delivers a more durable tape. A low friction case provides a smooth payout and easy rewind.

Also known as: 045242509942, 48-22-4195, MIL48224195

Features & Benefits

  • Easiest fishing, more durable tape
  • High flexibility tape for easier feeding
  • Triple strand design won't kink
  • High flexibility polyester tape
  • Triple strand design
  • Low friction case
  • 100 Ft. length
  • Flexible metal leader
  • Multi-position handle

Specifications

Length: 100 ft
Length: 100 ft