GED FBV36TE025RV 25A MOULDED CS CB

Item #: 1440585

Cat #: FBV36TE025RV

UPC: 783164395013

$ 4327.74 EA
Company wide:
0 in stock
Documents & Guides
GED FBV36TE025RV 25A MOULDED CS CB

Overview

GED FBV36TE025RV 25A MOULDED CS CB
Also known as: 783164395013, FBV36TE025RV, ABBFBV36TE025RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus