Hyshed Screw Cover Enclosure, NEMA 4X
Item #: 1440573
Cat #: HSDS151208SS
UPC: 783510305215
$ 1958.57 EA
Company wide:
0
in stock
Documents & Guides
Hyshed Screw Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 15 x 12 x 8 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.
Overview
Hyshed Screw Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 15 x 12 x 8 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.
Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.
Also known as: 783510305215, HSDS151208SS, HOFHSDS151208SS
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Depth: | 8 in |
| Material: | Stainless Steel 304 |
| Height: | 15.130 in |
| Width: | 12.130 in |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Material: | Stainless Steel 304 |
| Width: | 12.130 in |
| Depth: | 8 in |
| Height: | 15.130 in |