6" 1 Light Pendant Fixture, Brushed Nickel

Item #: 1440554
Cat #: 6590301-962
UPC: 785652070587
$ 90.28 EA
Company wide:
10 in stock
Documents & Guides
Zire One Light Pendant Fixture, 6 Inch Diameter, Brushed Nickel, Requires (1) 60W A19 Lamp (Sold Separately)

Overview

Zire One Light Pendant Fixture, 6 Inch Diameter, Brushed Nickel, Requires (1) 60W A19 Lamp (Sold Separately)
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652070587, 6590301-962, SEA6590301962

Specifications

Color: Brushed Nickel
Wattage: 60
Diameter: 6 in
Standards: California Title 24
Color: Brushed Nickel
Diameter: 6 in
Wattage: 60
Standards: California Title 24

Customer Reviews

No reviews for this product
(0)