LED Striplight, 8', 61 Watt, 7600 Lumen, 4000K, 120-277V

Item #: 1440382

Cat #: 8TSNLEDLD574SLL

UPC: 080083852703

Company wide:
0 in stock
Documents & Guides
LED Lensed Striplight, 8 Foot, 61 Watt, 7600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Round Lens

Overview

LED Lensed Striplight, 8 Foot, 61 Watt, 7600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Round Lens

SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance.

Also known as: 080083852703, 8TSNLEDLD574SLL, MET8TSNLEDLD574SLL

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7600
Length: 8 ft, 96 in
Wattage: 61
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7600
Wattage: 61
Dimmable: Yes