TALLPACK LED 12W NEUTRAL 0-10V DIM 120

Item #: 1440134

Cat #: WPTLED12ND10PC2

UPC: 019813423746

$ 263.57 EA
Company wide:
0 in stock
Documents & Guides
TALLPACK LED 12W NEUTRAL 0-10V DIM 120-277V PC BRONZE

Overview

TALLPACK LED 12W NEUTRAL 0-10V DIM 120-277V PC BRONZE
Also known as: 019813423746, WPTLED12ND10PC2, RABWPTLED12ND10PC2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 73
Color: Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Wattage: 12
Color: Bronze