Ground Bonding Pigtail

Item #: 1440107

Cat #: SGPSSS12-8S-Q

UPC: 61305658322

$ 1.31 EA
Clearance
Price good while supplies last
Company wide:
675 in stock
Documents & Guides
Ground Bonding Pigtail, 3 wires, 8" length, Wire #1: #12 AWG Stranded Wire, Ring Terminal terminated to one end of wire and opposite end terminated to flanged spade terminal, Wire #2: #12 AWG Stranded Wire, Ring Terminal terminated to one end of wire and opposite end terminated to flanged spade terminal, Wire #3: #12 AWG Stranded Wire, 8" length, one end of wire strip to 5/8" length, GSH, #10-32 Bonding Screw Included

Overview

Ground Bonding Pigtail, 3 wires, 8" length, Wire #1: #12 AWG Stranded Wire, Ring Terminal terminated to one end of wire and opposite end terminated to flanged spade terminal, Wire #2: #12 AWG Stranded Wire, Ring Terminal terminated to one end of wire and opposite end terminated to flanged spade terminal, Wire #3: #12 AWG Stranded Wire, 8" length, one end of wire strip to 5/8" length, GSH, #10-32 Bonding Screw Included

Ground Bonding Pigtail, 3 wires, 8" length, Wire #1: #12 AWG Stranded Wire, Ring Terminal terminated to one end of wire and opposite end terminated to flanged spade terminal, Wire #2: #12 AWG Stranded Wire, Ring Terminal terminated to one end of wire and opposite end terminated to flanged spade terminal, Wire #3: #12 AWG Stranded Wire, 8" length, one end of wire strip to 5/8" length, GSH, #10-32 Bonding Screw Included

Also known as: 61305658322, SGPSSS12-8S-Q, PDTSGPSSS128SQ

Specifications

Type: Grounding Pigtail
Type: Grounding Pigtail