StrongHold™ Ground & Bonding Pigtail

Item #: 1440104

Cat #: SGPSS12-8SFF-Q

UPC: 61305658320

Call for price
Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
StrongHold™ Ground & Bonding Pigtail, 2 Wires, 8" Length, #12 AWG Stranded Wire

Overview

StrongHold™ Ground & Bonding Pigtail, 2 Wires, 8" Length, #12 AWG Stranded Wire
Also known as: 61305658320, SGPSS12-8SFF-Q, PDTSGPSS128SFFQ

Specifications

Gauge: 12 AWG
Length: 8 in
Gauge: 12 AWG
Length: 8 in