StrongHold™ Ground & Bonding Pigtail

Item #: 1440102

Cat #: SGPS12-­8SRT-­L

UPC: 613056583146

Add to cart for price
Clearance
Price good while supplies last
Company wide:
1,600 in stock
Documents & Guides
StrongHold™ Ground & Bonding Pigtail, 2 Wires, 8" Length, #12 AWG Stranded Wire, Green

Overview

StrongHold™ Ground & Bonding Pigtail, 2 Wires, 8" Length, #12 AWG Stranded Wire, Green
Also known as: 613056583146, SGPS12-­8SRT-­L, PDTSGPS128SRTL

Specifications

Color: Green
Gauge: 12 AWG
Length: 8 in
Color: Green
Length: 8 in
Gauge: 12 AWG