This product has been discontinued.

Pigtail, #12 Awg Stranded Wire, Wire Color: Black, 8" Length
Item #: 1440100
Cat #: SGPS12-8FT-L20
UPC: 613056583177
$ 0.30 EA
Clearance
Price good while supplies last
Company wide:
950
in stock
Discontinued
Documents & Guides
Pigtail, #12 Awg Stranded Wire, Wire Color: Black, 8" Length
Overview
Pigtail, #12 Awg Stranded Wire, Wire Color: Black, 8" Length
Pigtail, #12 Awg Stranded Wire, Wire Color: Black, 8" Length, Flanged Spade Terminal Terminated To One End Of Wire And Opposite End Stripped To 5/8" Length
Also known as: 613056583177, SGPS12-8FT-L20, PDTSGPS128FTL20
Specifications
| Gauge: | 12 AWG |
| Color: | Black |
| Length: | 8 in |
| Gauge: | 12 AWG |
| Length: | 8 in |
| Color: | Black |