This product has been discontinued.

12 Awg Stranded 8", Flanged Spade Terminal
Item #: 1440099
Cat #: SGPS12-8FT-L2
UPC: 613056685727
$ 0.33 EA
Clearance
Price good while supplies last
Company wide:
2,050
in stock
Discontinued
Documents & Guides
12 Awg Stranded 8", Flanged Spade Terminal
Overview
12 Awg Stranded 8", Flanged Spade Terminal
12 Awg Stranded 8", Flanged Spade Terminal For Use With #10-32 Screw , Stripped 5/8"
Also known as: 613056685727, SGPS12-8FT-L2, PDTSGPS128FTL2
Specifications
| Color: | Red |
| Gauge: | 12 AWG |
| Length: | 8 in |
| Color: | Red |
| Length: | 8 in |
| Gauge: | 12 AWG |