This product has been discontinued.

Pigtail, #12 AWG Stranded Wire, White, 8"
Item #: 1440098
Cat #: SGPS12-8FT-L10
UPC: 613056583160
$ 0.30 EA
Clearance
Price good while supplies last
Company wide:
850
in stock
Discontinued
Documents & Guides
Pigtail, #12 AWG Stranded Wire, Wire Color: White, 8" Length
Overview
Pigtail, #12 AWG Stranded Wire, Wire Color: White, 8" Length
Pigtail, #12 Awg Stranded Wire, Wire Color: White, 8" Length, Flanged Spade Terminal Terminated To One End Of Wire And Opposite End Stripped To 5/8" Length
Also known as: 613056583160, SGPS12-8FT-L10, PDTSGPS128FTL10
Specifications
| Color: | White |
| Length: | 8 in |
| Color: | White |
| Length: | 8 in |