Ground and Bonding Pigtail

Item #: 1440097

Cat #: SGPS12-8FT-L

UPC: 61305658315

Company wide:
0 in stock
Documents & Guides
Ground and Bonding Pigtail, #12 AWG Stranded Wire, Green, 8 Inch Length

Overview

Ground and Bonding Pigtail, #12 AWG Stranded Wire, Green, 8 Inch Length

Pigtail, #12 AWG Stranded Wire, Wire color: Green, 8" length, Flanged Spade Terminal terminated to one end of wire and opposite end stripped to 5/8" length

Also known as: 61305658315, SGPS12-8FT-L, PDTSGPS128FTL

Specifications

Color: Green
Gauge: 12 AWG
Length: 8 in
Color: Green
Length: 8 in
Gauge: 12 AWG