This product has been discontinued.

Ground Bonding Pigtail, #12 AWG Solid Wire, 6.5" Length
Item #: 1440092
Cat #: SGPL1210SL
UPC: 613056583108
$ 0.35 EA
Clearance
Price good while supplies last
Company wide:
1,450
in stock
Discontinued
Documents & Guides
Ground Bonding Pigtail, #12 AWG Solid Wire, 6.5" Length, One End of Wire Strip to 1" Length, GSH, #10-32 Bonding Screw Included
Overview
Ground Bonding Pigtail, #12 AWG Solid Wire, 6.5" Length, One End of Wire Strip to 1" Length, GSH, #10-32 Bonding Screw Included
Also known as: 613056583108, SGPL1210SL, PDTSGPL1210SL
Specifications
| Length: | 8 in |
| Allowable Gauge Range: | 12 |
| Length: | 8 in |
| Allowable Gauge Range: | 12 |