BLN 6A-12-30-HB24 HORIZONTAL BEND

Item #: 1440010

Cat #: 6A1230HB24

UPC: 781011207793

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 6A-12-30-HB24 HORIZONTAL BEND, SERIES 2,3,4&5, 5" NEMA / 6" HEIGHT, 30 DEG., 12" WIDTH, 24" RADIUS, ALUMINUM

Overview

BLN 6A-12-30-HB24 HORIZONTAL BEND, SERIES 2,3,4&5, 5" NEMA / 6" HEIGHT, 30 DEG., 12" WIDTH, 24" RADIUS, ALUMINUM
Also known as: 781011207793, 6A1230HB24, BLI6A1230HB24

Specifications

Width: 24 in
Height: 6 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Height: 6 in