18V LXT® 2 Gallon Portable Dust/Vacuum, Tool Only

Item #: 1440000

Cat #: XCV11Z

UPC: 088381870474

$ 249.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 2 Gallon HEPA Filter Portable Wet/Dry Dust Extractor/Vacuum, Includes: (1) Round Wet/Dry HEPA Filter (162518-0), (1) Pre-Filter Set, XCV11Z (199827-4), (1) 5" Black Upholstery Nozzle (458891-7), (1) 7" Black Crevice Nozzle (458919-1) & (1) Flexible Anti-Static Hose, 1” x 6.5’ (140G04-3) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless 2 Gallon HEPA Filter Portable Wet/Dry Dust Extractor/Vacuum, Includes: (1) Round Wet/Dry HEPA Filter (162518-0), (1) Pre-Filter Set, XCV11Z (199827-4), (1) 5" Black Upholstery Nozzle (458891-7), (1) 7" Black Crevice Nozzle (458919-1) & (1) Flexible Anti-Static Hose, 1” x 6.5’ (140G04-3) ***Bare Tool Only, Battery & Charger Sold Separately***

The 18V LXT® Brushless 2 Gallon HEPA Filter Portable Wet/Dry Dust Extractor/Vacuum, Tool Only (XCV11Z) is a powerful, portable solution in dust management applications. The XCV11Z captures 99.97% of particulates .3 microns and larger with the efficient HEPA filter. It’s compact and cordless design with an shoulder strap (sold separately) allows easy transport of the vacuum throughout the space for efficient use. Get up to 60 minutes of continuous run-time and up to 57 CFM and 27” water lift of suction with just one 5.0Ah battery (sold separately). It’s part of Makita’s expanding 18V Lithium-Ion system, the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Also known as: 088381870474, XCV11Z, MAKXCV11Z

Specifications

Volts DC: 18
Type: Lithium Battery
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65
Type: Lithium Battery