4' 16W T8 LED Lamp, 40K

Item #: 1439942

Cat #: 16T8/LED/48-840/IF18/G 25/1

UPC: 046677542085

$ 8.22 EA
Company wide:
702 in stock
LED Lamp, 16W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 80, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Order Code: 542084, 12NC: 929001960604. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** *NOT DLC LISTED DOES NOT QUALIFY FOR UTILITY REBATE INCENTIVE*

Overview

LED Lamp, 16W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 80, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Order Code: 542084, 12NC: 929001960604. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** *NOT DLC LISTED DOES NOT QUALIFY FOR UTILITY REBATE INCENTIVE*

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677542085, 16T8/LED/48-840/IF18/G 25/1, PHI16T8LED48840IFG

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Wattage: 16
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)