Solar Fuse

Item #: 1439748

Cat #: SPNH350-3LDL

UPC: 079458211191

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Solar Fuse, 350 Amps, Spnh Series, Meets Ul And Iec Photovoltaic Standards, Fast Acting

Overview

Solar Fuse, 350 Amps, Spnh Series, Meets Ul And Iec Photovoltaic Standards, Fast Acting

The SPNH series has been designed to meet the emerging circuit protection needs for 1500 volt photovoltaic systems. These fuses provide full range protection for all potential overcurrent conditions that exist in PV applications. Suitable for PV inverter protection and array combiner applications. Meets UL and IEC photovoltaic standards; Compact NH XL Sizes; Low Watt Loss Design; 1500Vdc rating for emerging market needs; Designed to protect against a full range of overcurrents.

Also known as: 079458211191, SPNH350-3LDL, LFUSPNH350X3LDL

Specifications

No Specifications Available