HSG LAMP ENCLSR BRM82X

Item #: 1439579

Cat #: 000912400236567

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HSG LAMP ENCLSR BRM82X

Overview

HSG LAMP ENCLSR BRM82X
Also known as: 000912400236567, GAD000912400236567

Specifications

Material: Polymer Concrete
Depth: 24 in
Height: 24 in
Width: 13 in
Load Rating: Tier 22
Material: Polymer Concrete
Height: 24 in
Load Rating: Tier 22
Depth: 24 in
Width: 13 in