1/3 Stranded Copper (XHHW-2) MC Cable, Aluminum Flex, 600V

Item #: 1439542

Cat #: MC10103

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, 1 AWG Stranded Copper (XHHW-2), 3 Conductor, Aluminum Flex, 600V

Overview

MC Cable, 1 AWG Stranded Copper (XHHW-2), 3 Conductor, Aluminum Flex, 600V

Conductors are cabled with suitable fillers if needed and green or bare ground conductor Cable core is covered with binder tape

Also known as: MC10103, OMNMC10103

Specifications

Gauge: 1 AWG
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 1 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: Aluminum
Stranding: Stranded