Charger

Item #: 1439499

Cat #: RP-SAL-CHARGER-G1-60W

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Battery charger for RPT-LED-SAL fixtures; 8W & 30W.

Overview

Battery charger for RPT-LED-SAL fixtures; 8W & 30W.
Also known as: RP-SAL-CHARGER-G1-60W, LGDRPSALCHARGERG16

Specifications

Material: Plastic
Material: Plastic