
LED Canopy Light, 4000K, WH
Item #:
1439480
Cat #:
CNY LED P1 40K MVO
UPC:
191848112076
$ 144.08 EA
Company wide:
148
in stock
Documents & Guides
LED Canopy Light, 120-277V, Lumens: 4500, Color Temperature: 4000K, Color: White
Overview
LED Canopy Light, 120-277V, Lumens: 4500, Color Temperature: 4000K, Color: White
The CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.
Also known as: 191848112076, CNY LED P1 40K MVO, LITCNYLEDP140KMV
Specifications
Lumens: | 4500 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Type: | Canopy Light |
Lumens: | 4500 |
Color: | White |
Color Temperature: | 4000 (Cool White) |
Type: | Canopy Light |
Customer Reviews
No reviews for this product
(0)