10 THHN/THWN-2 STR Copper, Black-Red Stripe, 400' CoilPak

Item #: 1439051

Cat #: 59799501

UPC: 032886961861

$ 2.53 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black-Red Stripe, 400 Ft. CoilPak

Overview

SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black-Red Stripe, 400 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886961861, 59799501, SWC59799501

Specifications

Gauge: 10 AWG
Material: Copper
Length: 400 ft
Color: Black/Red
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Length: 400 ft
Type: Wire Pack
Material: Copper
Color: Black/Red
Family / Style: CoilPAK