10 THHN SOL Copper, Brown-Gray/Brown Stripe, 600' CoilPak

Item #: 1439032
Cat #: 58920505
UPC:
$ 0.79 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 600 Ft. CoilPak

Overview

SIMpull 10 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 600 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 58920505, SWC58920505

Specifications

Gauge: 10
Material: Copper
Color: Brown/Gray
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Color: Brown/Gray
Type: Wire Pack
Material: Copper
Length: 600 ft
Family / Style: CoilPAK

Customer Reviews

No reviews for this product
(0)