PLATT logo

14 THHN STR Copper, Gray/Brown Stripe, 2500' CoilPak

Item #: 1439026
Cat #: 58062505
UPC:
$0.23 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 14 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Brown Stripe, 2500 Ft. CoilPak

Overview

SIMpull 14 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Brown Stripe, 2500 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 58062505, SWC58062505

Specifications

Color: Gray/Brown
Length: 2500 ft
Gauge: 14
Color: Gray/Brown
Gauge: 14
Length: 2500 ft

Customer Reviews

No reviews for this product
(0)