10/2 THHN SOL Copper, Black/White-Black Stripe, 600' CoilPak

Item #: 1439020
Cat #: 58029705
UPC: 032886930829
$ 0.79 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10/2 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White-Black Stripe, 600 Ft. CoilPak

Overview

SIMpull 10/2 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White-Black Stripe, 600 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886930829, 58029705, SWC58029705

Specifications

Gauge: 10
Conductors: 2
Material: Copper
Color: Black/White
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Material: Copper
Length: 600 ft
Family / Style: CoilPAK
Conductors: 2
Color: Black/White
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)