LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 4000K

Item #: 1438915

Cat #: TJTUNV015AC840B

UPC: 847098041559

Company wide:
0 in stock
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 4000K

Overview

LED Retrofit Kit, DirectAC, 120-277V, 15 Watt, 4000K
Also known as: 847098041559, TJTUNV015AC840B, FULTJTUNV015AC840B

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Dimmable: Yes