
LED DESIGNER SCONCE
Item #: 1438896
Cat #: RP-SCD-11N-8L-40K-WC-G2-OCC
UPC: 844006027193
$ 181.56 EA
Company wide:
0
in stock
Documents & Guides
LED Designer Sconce w/ FlexWatt + FlexColor: 11" Diameter, 6/10/12/15 Watt, 780-2130 Lumens, 3000/3500/4000K Color Temperature. Includes High/Low Motion Sensor - Remote IR12.
Overview
LED Designer Sconce w/ FlexWatt + FlexColor: 11" Diameter, 6/10/12/15 Watt, 780-2130 Lumens, 3000/3500/4000K Color Temperature. Includes High/Low Motion Sensor - Remote IR12.
Also known as: 844006027193, RP-SCD-11N-8L-40K-WC-G2-OCC, LGDRPSCD11N8L40KWO
Specifications
| Lumens: | 780, 2130, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 10, 12, 15, 6, Selectable |
| Diameter: | 11 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 780, 2130, Selectable |
| Wattage: | 10, 12, 15, 6, Selectable |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Diameter: | 11 in |
| Volts AC Range: | 120 - 277 |