LGD LED-9T8-835DE24-G3

Item #: 1438891

Cat #: LED-9T8-835DE24-G3

UPC: 844006022860

$ 10.07 EA
Company wide:
0 in stock
Documents & Guides
LED T8, Length: 2FT, Wattage: 9, Lumens: 1100, Color Temperature: 3500K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power

Overview

LED T8, Length: 2FT, Wattage: 9, Lumens: 1100, Color Temperature: 3500K, Base: G13, Length: Ballast Bypass - Type B - Double-Ended Power
Also known as: 844006022860, LED-9T8-835DE24-G3, LGDLED9T8835DE24G3

Specifications

Lumens: 1100
Length: 24 in , 2 ft
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 1100
Wattage: 9
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)