270W HID Retrofit LED Lamp, 50K

Item #: 1438882

Cat #: LED-8242M50

UPC: 844006023317

Company wide:
0 in stock
Documents & Guides
LED Lamp, 270W, 120-277V, Bulb: Enclosed Rated LED for HID Retrofit High Bay / Low Bay, Base: EX39 Mogul base, Lumens: 35425, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 1000W HID. *** Ballast Bypass *** Enclosed Fixture Rated.

Overview

LED Lamp, 270W, 120-277V, Bulb: Enclosed Rated LED for HID Retrofit High Bay / Low Bay, Base: EX39 Mogul base, Lumens: 35425, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 1000W HID. *** Ballast Bypass *** Enclosed Fixture Rated.

Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures

Also known as: 844006023317, LED-8242M50, LGDLED8242M50

Specifications

Wattage: 270
Lumens: 36000
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 270
Color Temperature: 5000 (Bright White)
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 36000
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277