LED High Bay Retrofit

Item #: 1438876

Cat #: LED-8130M50-OCC

UPC: 844006023409

Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit with Occupancy Sensor, 150W, Base: EX39, Lumens: 19,375, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Includes Remote Control for Occ. Sensor (Dim Level, Hold Time, & Sensitivity). Note: OPEN FIXTURE ONLY. DLC Prod. Code: P5Z4KFOQ.

Overview

LED High Bay Retrofit with Occupancy Sensor, 150W, Base: EX39, Lumens: 19,375, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Includes Remote Control for Occ. Sensor (Dim Level, Hold Time, & Sensitivity). Note: OPEN FIXTURE ONLY. DLC Prod. Code: P5Z4KFOQ.

The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.

Also known as: 844006023409, LED-8130M50-OCC, LGDLED8130M50OCC

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Wattage: 150
Material: Plastic
Lumens: 19375
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 150
Lumens: 19375
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Material: Plastic
Light Technology: LED
Standards: DLC Listed (Standard)