Sustainable

RECESSED CAN RETROFIT

Item #: 1438873
Cat #: LED-8054E40
UPC: 844006023768
Call for price
Company wide:
0 in stock
6" Downlight LED Lamp: 30W (replaces up to 100W HID), Lumens: 3000, CCT: 4000K, Base: E26 Screw-in, Color: White. Rated for damp locations and in open fixtures only.

Overview

6" Downlight LED Lamp: 30W (replaces up to 100W HID), Lumens: 3000, CCT: 4000K, Base: E26 Screw-in, Color: White. Rated for damp locations and in open fixtures only.
Also known as: 844006023768, LED-8054E40, LGDLED8054E40

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 30
Color Rendering Index (CRI): 80
Color: White
Lumens: 3000
Base: Medium Screw (E26)
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Lumens: 3000
Color Temperature: 4000 (Cool White)
Wattage: 30
Color: White

Customer Reviews

No reviews for this product
(0)