45W Bulb Post Top LED

Item #: 1438869

Cat #: LED-8024E40-F-A

UPC: 844006023836

Company wide:
0 in stock
Documents & Guides
LED UL Type B (Ballast Bypass) Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5950, CRI: 80+, Color Temperature: 4000K, New Frosted Lens version. Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175-250W MH or HPS HID Lamps.

Overview

LED UL Type B (Ballast Bypass) Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5950, CRI: 80+, Color Temperature: 4000K, New Frosted Lens version. Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175-250W MH or HPS HID Lamps.

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.

Also known as: 844006023836, LED-8024E40-F-A, LGDLED8024E40FA

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: LED, Post Top
Color: Frosted
Wattage: 45
Lumens: 5950
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Type: LED, Post Top
Wattage: 45
Material: Plastic
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Frosted
Lumens: 5950
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277